Skip Content
BOLT EN14399-4 10.9 HDG M24-3X115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT EN14399-4 10.9 HDG M24-3X115

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04210.240.0115
  • Mfr. Model # M04210.240.0115
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.71 lbs

Technical Specs

  • Item Structural Bolt
  • Material Carbon Steel
  • Package Quantity 25
  • Finish Hot Dip Galvanized
  • Type High Strength
  • Thread Size M24-3
  • Tensile Strength (PSI) 1,45,038
  • Overall Length 115mm
  • Thread Length 39mm
  • Grade 10.9
  • Meets/Exceeds EN 14399-4
  • Thread Type Partially Threaded
  • Thread Direction Right Hand
  • Head Dia. 41mm
  • Head Height 15 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list