Skip Content
BOLT EN14399-4 10.9 HDG M24-3X105 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT EN14399-4 10.9 HDG M24-3X105

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04210.240.0105
  • Mfr. Model # M04210.240.0105
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.73 lbs

Technical Specs

  • Material Carbon Steel
  • Item Structural Bolt
  • Finish Hot Dip Galvanized
  • Package Quantity 25
  • Tensile Strength (PSI) 1,45,038
  • Grade 10.9
  • Thread Size M24-3
  • Type High Strength
  • Overall Length 105mm
  • Meets/Exceeds EN 14399-4
  • Thread Length 39mm
  • Thread Type Partially Threaded
  • Thread Direction Right Hand
  • Head Dia. 41mm
  • Head Height 15 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list