Skip Content
BOLT EN14399-4 10.9 HDG M20-2.5X80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT EN14399-4 10.9 HDG M20-2.5X80

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04210.200.0080
  • Mfr. Model # M04210.200.0080
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.83 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Item Structural Bolt
  • Tensile Strength (PSI) 1,45,038
  • Material Carbon Steel
  • Type High Strength
  • Thread Size M20-2.5
  • Package Quantity 25
  • Grade 10.9
  • Overall Length 80mm
  • Thread Length 33mm
  • Thread Type Partially Threaded
  • Head Dia. 32mm
  • Thread Direction Right Hand
  • Meets/Exceeds EN 14399-4
  • Head Height 13 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list