Skip Content
BOLT EN14399-4 10.9 HDG M20-2.5X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT EN14399-4 10.9 HDG M20-2.5X60

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04210.200.0060
  • Mfr. Model # M04210.200.0060
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.07 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Item Structural Bolt
  • Package Quantity 25
  • Material Carbon Steel
  • Tensile Strength (PSI) 1,45,038
  • Thread Size M20-2.5
  • Type High Strength
  • Grade 10.9
  • Overall Length 60mm
  • Thread Type Partially Threaded
  • Meets/Exceeds EN 14399-4
  • Thread Direction Right Hand
  • Thread Length 33mm
  • Head Dia. 32mm
  • Head Height 13 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list