Skip Content
BOLT EN14399-4 10.9 HDG M20-2.5X55 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT EN14399-4 10.9 HDG M20-2.5X55

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04210.200.0055
  • Mfr. Model # M04210.200.0055
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.41 lbs

Technical Specs

  • Item Structural Bolt
  • Finish Hot Dip Galvanized
  • Material Carbon Steel
  • Tensile Strength (PSI) 1,45,038
  • Package Quantity 25
  • Thread Size M20-2.5
  • Overall Length 55mm
  • Grade 10.9
  • Type High Strength
  • Thread Length 33mm
  • Thread Type Partially Threaded
  • Meets/Exceeds EN 14399-4
  • Thread Direction Right Hand
  • Head Dia. 32mm
  • Head Height 13 mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List