Skip Content
BOLT EN14399-4 10.9 HDG M20-2.5X50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT EN14399-4 10.9 HDG M20-2.5X50

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04210.200.0050
  • Mfr. Model # M04210.200.0050
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.69 lbs

Technical Specs

  • Package Quantity 25
  • Tensile Strength (PSI) 1,45,038
  • Item Structural Bolt
  • Finish Hot Dip Galvanized
  • Material Carbon Steel
  • Thread Size M20-2.5
  • Type High Strength
  • Grade 10.9
  • Overall Length 50mm
  • Head Dia. 32mm
  • Thread Direction Right Hand
  • Meets/Exceeds EN 14399-4
  • Thread Type Partially Threaded
  • Thread Length 33mm
  • Head Height 13 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list