Skip Content
BOLT EN14399-4 10.9 HDG M20-2.5X150 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT EN14399-4 10.9 HDG M20-2.5X150

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04210.200.0150
  • Mfr. Model # M04210.200.0150
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.14 lbs

Technical Specs

  • Item Structural Bolt
  • Finish Hot Dip Galvanized
  • Material Carbon Steel
  • Package Quantity 25
  • Tensile Strength (PSI) 1,45,038
  • Thread Size M20-2.5
  • Type High Strength
  • Grade 10.9
  • Thread Length 33mm
  • Thread Type Partially Threaded
  • Overall Length 150mm
  • Meets/Exceeds EN 14399-4
  • Thread Direction Right Hand
  • Head Dia. 32mm
  • Head Height 13 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list