Skip Content
BOLT EN14399-4 10.9 HDG M20-2.5X140 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT EN14399-4 10.9 HDG M20-2.5X140

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04210.200.0140
  • Mfr. Model # M04210.200.0140
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.77 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Material Carbon Steel
  • Item Structural Bolt
  • Package Quantity 25
  • Thread Size M20-2.5
  • Type High Strength
  • Tensile Strength (PSI) 1,45,038
  • Grade 10.9
  • Overall Length 140mm
  • Thread Length 33mm
  • Thread Type Partially Threaded
  • Thread Direction Right Hand
  • Meets/Exceeds EN 14399-4
  • Head Dia. 32mm
  • Head Height 13 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list