Skip Content
BOLT EN14399-4 10.9 HDG M16-2X110 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT EN14399-4 10.9 HDG M16-2X110

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04210.160.0110
  • Mfr. Model # M04210.160.0110
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.74 lbs

Technical Specs

  • Item Structural Bolt
  • Finish Hot Dip Galvanized
  • Material Carbon Steel
  • Package Quantity 25
  • Tensile Strength (PSI) 1,45,038
  • Thread Size M16-2
  • Type High Strength
  • Overall Length 110mm
  • Grade 10.9
  • Thread Type Partially Threaded
  • Thread Length 28mm
  • Head Dia. 27mm
  • Meets/Exceeds EN 14399-4
  • Thread Direction Right Hand
  • Head Height 10 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list