Skip Content
BOLT EN14399-4 10.9 HDG M12-1.75X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT EN14399-4 10.9 HDG M12-1.75X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM04210.120.0070
  • Mfr. Model # M04210.120.0070
  • UNSPSC # 31161614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.93 lbs

Technical Specs

  • Finish Hot Dip Galvanized
  • Item Structural Bolt
  • Material Carbon Steel
  • Package Quantity 50
  • Tensile Strength (PSI) 1,45,038
  • Thread Size M12-1.75
  • Type High Strength
  • Grade 10.9
  • Thread Length 23mm
  • Thread Type Partially Threaded
  • Overall Length 70mm
  • Meets/Exceeds EN 14399-4
  • Thread Direction Right Hand
  • Head Dia. 22mm
  • Head Height 8 mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List