Skip Content
Discontinued with Replacement
BOLT DOME HEAD SCRAPER 5/8X2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOLT DOME HEAD SCRAPER 5/8X2-1/2

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSSBD58-212
  • Mfr. Model # SBD58-212
  • UNSPSC # 31161601
  • CATALOGUE PAGE # 921
  • Shipping Weight 43.0 lbs
Suggested Replacement Product
SCRAPER BLADE BOLT 5/8X2-1/2 175BX

Your Price: NA

Product Details

Scraper bolt, dome head, 170,000 PSI tensile strength, class 8. Size 5/8 x 2-1/2 inches.

Technical Specs

  • Finish Plain
  • Package Quantity 25
  • Type 5/8" Thread Size - 11 Threads Per Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list