Skip Content
BOLT DOME HEAD SCRAPER 3/4X2-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BOLT DOME HEAD SCRAPER 3/4X2-1/2

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSSBD34-212
  • Mfr. Model # SBD34-212
  • UNSPSC # 31161601
  • CATALOGUE PAGE # 921
  • Shipping Weight 0.31 lbs

Product Details

Scraper bolt, dome head, 170,000 PSI tensile strength, class 8. Size 3/4 x 2-1/2 inches.

Technical Specs

  • Type 3/4" Thread Size - 10 Threads Per Inch
  • Finish Plain
  • Package Quantity 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list