Skip Content
BOLT DOME HEAD SCRAPER 1X3-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLT DOME HEAD SCRAPER 1X3-1/2

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSSBD1-312
  • Mfr. Model # SBD1-312
  • UNSPSC # 31161601
  • CATALOGUE PAGE # 921
  • Shipping Weight 0.79 lbs

Product Details

Scraper bolt, dome head, 170,000 PSI tensile strength, class 8. Size 1 x 3-1/2 inches.

Technical Specs

  • Finish Plain
  • Type 1" Thread Size - 8 Threads Per Inch
  • Package Quantity 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list