BOLT CUTTER MINI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLT CUTTER MINI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1YNB6
  • Mfr. Model # 1YNB6
  • UNSPSC # 27111512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Cutting Action Center Cut
  • Item Bolt Cutter
  • Overall Length 8"
  • Handle Material Steel
  • Jaw Material Alloy Steel
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 1/8"
  • Grip Style Rubber Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list