Skip Content
BOLT CUTTER MINI 8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BOLT CUTTER MINI 8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWBC8
  • Mfr. Model # BC8
  • UNSPSC # 27111512
  • CATALOGUE PAGE # 229
  • Shipping Weight 0.62 lbs

Product Details

8 inch economy bolt cutters. Rod and bolt size 5/32 inch. Drop forged jaws. Economical alternative for general purpose cutting of bolts, mild steel rods, single stranded wires and synthetics.

Technical Specs

  • Overall Length 8"
  • Features -
  • Item Bolt Cutter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list