Skip Content
BOLT CUTTER HVY DTY CTR STEEL 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT CUTTER HVY DTY CTR STEEL 36IN

H.K. PORTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HKP0390MCX
  • Mfr. Model # 0390MCX
  • UNSPSC # 27111512
  • CATALOGUE PAGE # 229
  • Shipping Weight 17.63 lbs

Product Details

36 inch heavy-duty bolt cutters. Capacity 7/16 inch, hard metal. Heavy-duty straps support the jaws. Maximum hardness of material to be cut: Brinell 455/Rockwell C48. Lock plate keeps jaws from loosening. Screw-type adjustment realigns edges.

Technical Specs

  • Item Bolt Cutter
  • Overall Length 36"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list