BOLT CUTTER HVY DTY CTR CUT STL 24I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLT CUTTER HVY DTY CTR CUT STL 24I

H.K. PORTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HKP0190MCX
  • Mfr. Model # 0190MCX
  • UNSPSC # 27111512
  • CATALOGUE PAGE # 229
  • Shipping Weight 6.4 lbs

Product Details

24 inch heavy-duty bolt cutters. Capacity 5/16 inch, hard metal. Heavy-duty straps support the jaws. Maximum hardness of material to be cut: Brinell 455/Rockwell C48. Lock plate keeps jaws from loosening. Screw-type adjustment realigns edges.

Technical Specs

  • Item Bolt Cutter
  • Overall Length 24"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list