BOLT CUTTER HVY DTY CNTR CUT 42IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BOLT CUTTER HVY DTY CNTR CUT 42IN

H.K. PORTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HKP0590MCX
  • Mfr. Model # 0590MCX
  • UNSPSC # 27111512
  • CATALOGUE PAGE # 229
  • Shipping Weight 21.8 lbs

Product Details

42 inch heavy-duty bolt cutters. Capacity 1/2 inch, hard metal. Heavy-duty straps support the jaws. Maximum hardness of material to be cut: Brinell 455/Rockwell C48. Lock plate keeps jaws from loosening. Screw-type adjustment realigns edges.

Technical Specs

  • Item Heavy Duty Cutter

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list