Skip Content
BOLT CUTTER HIGH TENSIL 18IN ECONOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLT CUTTER HIGH TENSIL 18IN ECONOM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWBC18
  • Mfr. Model # BC18
  • UNSPSC # 27111512
  • CATALOGUE PAGE # 229
  • Shipping Weight 3.55 lbs

Product Details

18 inch economy bolt cutters. Rod and bolt size 5/16 inch. Drop forged jaws. Economical alternative for general purpose cutting of bolts, mild steel rods, single stranded wires and synthetics.

Technical Specs

  • Features BC18JH Head
  • Item Bolt Cutter
  • Overall Length 18"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list