Skip Content
BOLT CUTTER HIGH TENSIL 12IN ECONOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BOLT CUTTER HIGH TENSIL 12IN ECONOM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWBC12
  • Mfr. Model # BC12
  • UNSPSC # 27111512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.76 lbs

Product Details

12 inch economy bolt cutter. Rod and bolt size 3/16 inch. Drop forged jaws. Economical alternative for general purpose cutting of bolts, mild steel rods, single stranded wires and synthetics.

Technical Specs

  • Item Bolt Cutter
  • Overall Length 12"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list