Skip Content
BOLT CUTTER CENTER C ST HDLE 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT CUTTER CENTER C ST HDLE 36IN

H.K. PORTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HKP0390MC
  • Mfr. Model # 0390MC
  • UNSPSC # 27111512
  • CATALOGUE PAGE # 229
  • Shipping Weight 16.05 lbs

Product Details

36 inch industrial centre cut bolt cutters. Capacity 9/16 inch, soft and medium hard materials. Max. hardness of material to be cut: Brinell 455/Rockwell C48. Lock plate keeps jaws from loosening. Screw-type adjustment. Steel handles with rubber grips.

Technical Specs

  • Item Bolt Cutter
  • Overall Length 36"
  • Includes (1) 36" Industrial Grade, Center Cut Cutter
  • Features Turn 50 Pounds of Hand Pressure into 4000 Pounds of Cutting Pressure
  • Cutting Action Center Cut
  • Handle Material Steel
  • Jaw Material Alloy Tool Steel
  • Hard Materials up to Brinnell 455/Rockwell C48 7/16"
  • Grip Style Rubber Grip
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 9/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list