Skip Content
BOLT CUTTER 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT CUTTER 36IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1YNC3
  • Mfr. Model # 1YNC3
  • UNSPSC # 27111512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Handle Material Steel
  • Jaw Material Alloy Steel
  • Item Bolt Cutter
  • Overall Length 36"
  • Cutting Action Center Cut
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 9/16"
  • Hard Materials up to Brinnell 455/Rockwell C48 7/16"
  • Grip Style Plastic Coated Handles

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list