BOLT CUTTER 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BOLT CUTTER 24IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1YNB9
  • Mfr. Model # 1YNB9
  • UNSPSC # 27111512
  • CATALOGUE PAGE # 229
  • Shipping Weight 6.1 lbs

Technical Specs

  • Features BC24JH Head
  • Overall Length 24"
  • Handle Material Steel
  • Item Bolt Cutter
  • Cutting Action Center Cut
  • Jaw Material Alloy Steel
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 3/8"
  • Hard Materials up to Brinnell 455/Rockwell C48 5/16"
  • Grip Style Plastic Coated Handles

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list