Skip Content
BOLT CUTTER 24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT CUTTER 24 IN

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX7172-610
  • Mfr. Model # 7172-610
  • UNSPSC # 27111512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.5 lbs

Product Details

Induction hardened edges cut hard, soft and piano wire. Cuts components like bolts, nails, rivets, etc. up to 1/8" dia. Exceptional cutting performance with minimal effort due to innovative effective lever action design. Cutting edge hardness approx.64 HRC. Chrome Vanadium heavy duty steel: forged and oil-hardened.

Technical Specs

  • Features Cutting capacity for hard materials up to 48 HRC
  • Item Bolt Cutter
  • Overall Length 24"
  • Handle Material Multi-Component
  • Jaw Material Chrome Vanadium heavy duty steel: forged and oil-hardened
  • Hard Materials up to Brinnell 455/Rockwell C48 5/16"
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 3/8"
  • Includes Replaceable Head
  • Cutting Action Center Cut
  • Grip Style Sturdy, 2 Color, Non Slip Dual Component

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list