Skip Content
BOLT CUTTER 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT CUTTER 18IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1YNB8
  • Mfr. Model # 1YNB8
  • UNSPSC # 27111512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • Item Bolt Cutter
  • Jaw Material Alloy Steel
  • Overall Length 18"
  • Handle Material Steel
  • Grip Style Plastic Coated Handles
  • Hard Materials up to Brinnell 455/Rockwell C48 1/4"
  • Cutting Action Center Cut
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list