BOLT CUTTER 14IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BOLT CUTTER 14IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1YNB7
  • Mfr. Model # 1YNB7
  • UNSPSC # 27111512
  • CATALOGUE PAGE # 229
  • Shipping Weight 2.45 lbs

Technical Specs

  • Features Bc14jh Head
  • Overall Length 14"
  • Item Bolt Cutter
  • Cutting Action Center Cut
  • Handle Material Steel
  • Jaw Material Alloy Steel
  • Soft and Med./Hard-Brinnell 300/Rockwell C31 1/4"
  • Grip Style Plastic Coated Handles
  • Hard Materials up to Brinnell 455/Rockwell C48 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list