BOLT CLEANER M22X60L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BOLT CLEANER M22X60L

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CNP8940169928
  • Mfr. Model # 8940169928
  • UNSPSC # 27112828
  • CATALOGUE PAGE # 2835
  • Shipping Weight 0.22 lbs

Product Details

Wheel Stud Cleaners, Metric,Size 22 mm x 60 mm, Socket Depth 60 mm, Overall Length 60 mm

Technical Specs

  • Item Stud Cleaner M22 X 60 L
  • Size 22mm x 60mm
  • SAE or Metric Metric
  • Overall Length 60mm
  • Socket Depth 60 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list