Skip Content
BOLT CLAMP, 1 1/4IN ASSY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT CLAMP, 1 1/4IN ASSY

BAND-IT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BNI6YRA8
  • Mfr. Model # 6YRA8
  • UNSPSC # 31162900
  • CATALOGUE PAGE # 2098
  • Shipping Weight 5.25 lbs

Product Details

BOLT/CLAMP, Size 1-1/4 In., Material Aluminun Plated.

Technical Specs

  • Application Mfr. No. GRC206, GRC206-P900, GRC306, GRC406, GRC432, GRC906
  • Item Bolt/Clamp
  • Includes Bolt, Nut
  • Length 8"
  • Material Aluminun Plated
  • Size 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list