close x
images.360.info.textHead1 360° images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
BOLT CHAIN 6 IN L
- Item # GGH4PE12
- Mfr. Model # 4PE12
- UNSPSC # 31161606
- CATALOGUE PAGE # 1108
- Shipping Weight 0.85 lbs
Product Details
Chain bolt, full 24 in long chain including surface and angle strike. Bolt length 6 inches, bolt bracket 6 inches x 2 inches. Zinc plated finish.
Technical Specs
- Finish Zinc Plated
- Length 6"
- Item Chain Bolt
- Operation Type Surface and Angle Strike
- Hardware Included
- Holes per Leaf 6
- Width 2"
- Chain Length 24"
- Bolt Head Dia. 9/16"
- Bolt Length 6"
- Throw Size 11/16"
Compliance and Restrictions
-
None