Skip Content
BOLT CARRIAGE ROUND 5/16-18 X 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT CARRIAGE ROUND 5/16-18 X 2IN

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1CB31C200
  • Mfr. Model # 1CB31C200
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.0 lbs

Product Details

18.8 stainless steel carriage bolt. Size 5/16-18 x 2 inches.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list