Skip Content
BOLT CARRIAGE ROUND 5/16-18 X 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT CARRIAGE ROUND 5/16-18 X 1IN

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1CB31C100
  • Mfr. Model # 1CB31C100
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.16 lbs

Product Details

18.8 stainless steel carriage bolt. Size 5/16-18 x 1 inch.

Technical Specs

  • Length 1"
  • Thread Size 18"
  • Item Carriage Bolt
  • Grade 18.8"
  • Material Stainless Steel
  • Drill Size 5/16"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list