Skip Content
BOLT CARRIAGE ROUND 1/4-20 X 1 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT CARRIAGE ROUND 1/4-20 X 1 1/4

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1CB25C125
  • Mfr. Model # 1CB25C125
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

18.8 stainless steel carriage bolt. Size 1/4-20 x 1-1/4 inches.

Technical Specs

  • Length 1-1/4"
  • Material Stainless Steel
  • Thread Size 20"
  • Item Carriage Bolt
  • Grade 18.8"
  • Drill Size 1/4"
  • Head Type Round

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list