Skip Content
BOLT CARRIAGE GR2 NC 1/2X4-1/2 PLTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BOLT CARRIAGE GR2 NC 1/2X4-1/2 PLTD

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSCB2C12-412P
  • Mfr. Model # CB2C12-412P
  • UNSPSC # 31161603
  • CATALOGUE PAGE # 919
  • Shipping Weight 2.48 lbs

Product Details

Zinc chromate plated bolt has a circular head with a large rounded top surface and a flat bearing surface. Integrally formed square neck prevents bolt from turning when tightened. Size 1/2 x 4-1/2 inches.

Technical Specs

  • Finish Plated
  • Item BOLT CARRIAGE GR2 NC 1/2X4- 1/2 PLTD
  • Grade Grade 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list