BOLT CARRIAGE GR2 NC 1/2X1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

BOLT CARRIAGE GR2 NC 1/2X1-1/2

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSCB2C12-112
  • Mfr. Model # CB2C12-112
  • UNSPSC # 31161603
  • CATALOGUE PAGE # 919
  • Shipping Weight 0.02 lbs

Product Details

Grade 2 round head carriage bolt, plain. Plain bolt has circular head with a large rounded top surface and a flat bearing surface. Integrally formed square neck prevents bolt from turning when tightened. Dimensions 1/2 inch diameter x 1-1/2 inch length.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list