Skip Content
BOLT CARRIAGE 1/4 X 2-1/2 18.8 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT CARRIAGE 1/4 X 2-1/2 18.8 SS

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1CB25C250
  • Mfr. Model # 1CB25C250
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Product Details

18.8 stainless steel carriage bolt. Size 1/4-20 x 2-1/2 inches.

Technical Specs

  • Item Carriage Bolt
  • Length 2-1/2"
  • Material Stainless Steel
  • Thread Size 20"
  • Drill Size 1/4"
  • Grade 18.8"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List