Skip Content
BOLT CARR RND HD 3/8-16X5 1/2 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT CARR RND HD 3/8-16X5 1/2 18-8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1CB37C550
  • Mfr. Model # 1CB37C550
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 156.0 lbs

Product Details

18.8 stainless steel carriage bolt. Size 3/8-16 x 5-1/2 inches.

Technical Specs

  • Material Stainless Steel
  • Item Carriage Bolt
  • Length 5-1/2"
  • Drill Size 3/8"
  • Thread Size 16"
  • Grade 18.8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list