Skip Content
BOLT CARR RND HD 10/24 X 1/2 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT CARR RND HD 10/24 X 1/2 18-8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1CB10C50
  • Mfr. Model # 1CB10C50
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Product Details

18.8 stainless steel carriage bolt. Size 10-24 x 1/2 inch.

Technical Specs

  • Item Carriage Bolt
  • Length 1/2"
  • Material Stainless Steel
  • Drill Size 10" - 24"
  • Grade 18.8"
  • Thread Size 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list