Skip Content
BOLT CARR RND HD 1/4-20X5IN 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT CARR RND HD 1/4-20X5IN 18-8

STAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SFS1CB25C500
  • Mfr. Model # 1CB25C500
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 74.0 lbs

Product Details

18.8 stainless steel carriage bolt. Size 1/4-20 x 5 inches.

Technical Specs

  • Item Carriage Bolt
  • Length 5"
  • Thread Size 20"
  • Material Stainless Steel
  • Drill Size 1/4"
  • Grade 18.8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list