Skip Content
BOLT CARR GR2 NC 1/4X1 GALV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BOLT CARR GR2 NC 1/4X1 GALV

PROFAST'NERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFSCB2C14-1HG
  • Mfr. Model # CB2C14-1HG
  • UNSPSC # 31161603
  • CATALOGUE PAGE # 920
  • Shipping Weight 0.02 lbs

Product Details

Grade 2 hot galvanized carriage bolt. Size 1/4 inch x 1 inch length.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list