Skip Content
Discontinued with Replacement
BOLT CARR 3/8-16X5 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLT CARR 3/8-16X5 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00100-2650-021
  • Mfr. Model # 00100-2650-021
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.17 lbs
Suggested Replacement Product
CARRIAGE BOLT ZB 3/8-16X5 BULK

Price: NA

Technical Specs

  • For Use With Grade A And Grade 2 Zinc Nuts
  • Length 5"
  • Item Carriage Bolt
  • Finish Zinc
  • Material Low Carbon Steel
  • Thread Size 3/8-16
  • Drill Size 25/64"
  • Head Type Round
  • Grade A
  • Tensile Strength 60,000 psi
  • Meets/Exceeds ASME B18.5, ASTM A307
  • Head Dia. 0.782"
  • Square Height 0.188"
  • Square Width 0.368"
  • Head Height 0.188"
  • Neck Type Square

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List