Skip Content
Discontinued with Replacement
BOLT CARR 3/8-16X1 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLT CARR 3/8-16X1 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00100-2616-021
  • Mfr. Model # 00100-2616-021
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 64.54 lbs
Suggested Replacement Product
CARRIAGE BOLT ZB 3/8-16X1 BULK

Price: NA

Technical Specs

  • For Use With Grade A And Grade 2 Zinc Nuts
  • Finish Zinc
  • Item Carriage Bolt
  • Length 1"
  • Thread Size 3/8-16
  • Material Low Carbon Steel
  • Drill Size 25/64"
  • Grade A
  • Head Type Round
  • Head Dia. 0.782"
  • Tensile Strength 60,000 psi
  • Meets/Exceeds ASME B18.5, ASTM A307
  • Head Height 0.188"
  • Square Height 0.188"
  • Square Width 0.368"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list