Discontinued with Replacement
BOLT CARR 3/8-16X1-1/4 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BOLT CARR 3/8-16X1-1/4 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00100-2618-021
  • Mfr. Model # 00100-2618-021
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.8 lbs
Suggested Replacement Product
CARRIAGE BOLT ZB 3/8-16X1 1/4 BULK

Your Price: NA

Technical Specs

  • For Use With Grade A And Grade 2 Zinc Nuts
  • Item Carriage Bolt
  • Drill Size 25/64"
  • Head Type Round
  • Tensile Strength 60,000 psi
  • Head Dia. 0.782"
  • Head Height 0.188"
  • Square Height 0.188"
  • Square Width 0.368"
  • Neck Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list