Skip Content
Discontinued with Replacement
BOLT CARR 3/8-16X1-1/2 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLT CARR 3/8-16X1-1/2 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00100-2620-021
  • Mfr. Model # 00100-2620-021
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.96 lbs
Suggested Replacement Product
CARRIAGE BOLT ZB 3/8-16X1 1/2 BULK

Price: NA

Technical Specs

  • Finish Zinc
  • For Use With Grade A And Grade 2 Zinc Nuts
  • Item Carriage Bolt
  • Material Low Carbon Steel
  • Length 1-1/2"
  • Thread Size 3/8-16
  • Drill Size 25/64"
  • Tensile Strength 60,000 psi
  • Grade A
  • Head Type Round
  • Meets/Exceeds ASME B18.5, ASTM A307
  • Head Dia. 0.782"
  • Head Height 0.188"
  • Square Height 0.188"
  • Square Width 0.368"
  • Neck Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list