Skip Content
Discontinued with Replacement
BOLT CARR 1/4-20X2 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLT CARR 1/4-20X2 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00100-2424-021
  • Mfr. Model # 00100-2424-021
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.64 lbs
Suggested Replacement Product
CARRIAGE BOLT ZB 1/4-20X2 BULK

Price: NA

Technical Specs

  • Item Carriage Bolt
  • Finish Zinc
  • For Use With Grade A And Grade 2 Zinc Nuts
  • Material Low Carbon Steel
  • Length 2"
  • Thread Size 1/4-20
  • Drill Size 17/64"
  • Grade A
  • Head Type Round
  • Meets/Exceeds ASME B18.5, ASTM A307
  • Head Dia. 0.563"
  • Tensile Strength 60,000 psi
  • Head Height 0.125"
  • Square Height 0.125"
  • Square Width 0.245"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list