Skip Content
Discontinued with Replacement
BOLT CARR 1/2-13X10 ZN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BOLT CARR 1/2-13X10 ZN

PORTEOUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PFC00100-2868-021
  • Mfr. Model # 00100-2868-021
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.52 lbs
Suggested Replacement Product
CARRIAGE BOLT ZB 1/2-13 X10 W/6THD

Price: NA

Technical Specs

  • Finish Zinc
  • For Use With Grade A And Grade 2 Zinc Nuts
  • Item Carriage Bolt
  • Length 10"
  • Material Low Carbon Steel
  • Thread Size 1/2-13
  • Grade A
  • Drill Size 33/64"
  • Head Type Round
  • Tensile Strength 60,000 psi
  • Meets/Exceeds ASME B18.5, ASTM A307
  • Head Dia. 1.032"
  • Head Height 0.250"
  • Square Width 0.492"
  • Square Height 0.250"
  • Neck Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list