Skip Content
BOLT CARG W/NUT D603 SSA2 M6-1X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT CARG W/NUT D603 SSA2 M6-1X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51500.060.0070
  • Mfr. Model # M51500.060.0070
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.03 lbs

Technical Specs

  • Item Carriage Bolt
  • Thread Size M6
  • Material Stainless Steel
  • Length 70mm
  • Meets/Exceeds DIN 603
  • Head Type Mushroom
  • Head Dia. 16.55mm
  • Head Height 3.88 mm
  • Square Width 6.48 mm
  • Square Height 4.60 mm
  • Drill Size 5mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list