Skip Content
BOLT CARG W/NUT D603 SSA2 M6-1X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT CARG W/NUT D603 SSA2 M6-1X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51500.060.0100
  • Mfr. Model # M51500.060.0100
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.76 lbs

Technical Specs

  • Item Carriage Bolt
  • Material Stainless Steel
  • Thread Size M6
  • Length 100mm
  • Head Type Mushroom
  • Meets/Exceeds DIN 603
  • Head Dia. 16.55mm
  • Square Height 4.60 mm
  • Head Height 3.88 mm
  • Square Width 6.48 mm
  • Drill Size 5mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list