Skip Content
BOLT CARG W/NUT D603 SSA2 M5-0.8X40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT CARG W/NUT D603 SSA2 M5-0.8X40

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51500.050.0040
  • Mfr. Model # M51500.050.0040
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Item Carriage Bolt
  • Length 40mm
  • Material Stainless Steel
  • Thread Size M5
  • Head Type Mushroom
  • Head Height 3.30 mm
  • Head Dia. 13.55mm
  • Meets/Exceeds DIN 603
  • Square Height 4.10 mm
  • Square Width 5.48 mm
  • Drill Size 4.2mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List