Skip Content
BOLT CARG W/NUT D603 SSA2 M5-0.8X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT CARG W/NUT D603 SSA2 M5-0.8X20

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51500.050.0020
  • Mfr. Model # M51500.050.0020
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.99 lbs

Technical Specs

  • Item Carriage Bolt
  • Length 20mm
  • Material Stainless Steel
  • Thread Size M5
  • Head Type Mushroom
  • Head Dia. 13.55mm
  • Meets/Exceeds DIN 603
  • Square Height 4.10 mm
  • Head Height 3.30 mm
  • Square Width 5.48 mm
  • Drill Size 4.2mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list