Skip Content
BOLT CARG +NUT D603 SSA2 M8-1.25X70 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BOLT CARG +NUT D603 SSA2 M8-1.25X70

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM51500.080.0070
  • Mfr. Model # M51500.080.0070
  • UNSPSC # 31161603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.81 lbs

Technical Specs

  • Length 70mm
  • Item Carriage Bolt
  • Material Stainless Steel
  • Thread Size M8
  • Meets/Exceeds DIN 603
  • Head Type Mushroom
  • Head Dia. 20.65mm
  • Head Height 4.88 mm
  • Square Height 5.60 mm
  • Square Width 8.58 mm
  • Drill Size 6.75mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list